Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DEM-310GT COMP SFP TAA XCVR

  • Mfr # DEM-310GT-ACC

  • Zoro # G210656940


product price: $61.15
/ea

Key Features

Connector Type
LC
Number of Ports
1
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Max. Distance Supported
0.55 km
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEM-310GT-ACC
Zoro #
G210656940
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Wavelength
1310 nm

Details

Item
SFP (mini-GBIC) Module
Connector Type
LC
Number of Ports
1
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Max. Distance Supported
0.55 km
Input Voltage
3.5V DC
Features
Hot-pluggable
Interfaces/Ports Details
(1) LC Duplex 1000Base-LX
Input Current
300 mA
Compatibility
DGS-1210-08P, DGS-1210-10, DGS-1210-10P, DGS-1210-20, DGS-1210-24P, DGS-1210-28, DGS-1210-28MP, DGS-1210-28P, DGS-1210-48, DGS-1210-52, DGS-1210-52MP, DGS-1210-52P
Application
Data Networking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.