Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DISPLAYPORT CABLE

  • Mfr # DPMDPM03-ACC

  • Zoro # G410599108


product price: $13.75
/ea

Key Features

Green Environmental Attribute
Environmentally Friendly
Cable Length
3 ft
Cable Type
DisplayPort
Supported Resolution
3840 x 2160
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPMDPM03-ACC
Zoro #
G410599108
UPC #
810001241735
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
3 ft

Details

Item
A/V Cable
Green Environmental Attribute
Environmentally Friendly
Cable Type
DisplayPort
Supported Resolution
3840 x 2160
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Connector on Second End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Device Supported
Computer

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.