DISPLAYPORT CABLE
Mfr # DPMDPM06-ACC
Zoro # G710599242
product price: $17.69
/eaKey Features
Green Environmental Attribute
Environmentally Friendly
Cable Length
6 ft
Cable Type
DisplayPort
Connector on Second End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Device Supported
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPMDPM06-ACC
Zoro #
G710599242
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
6 ft
Details
Green Environmental Attribute
Environmentally Friendly
Item
A/V Cable
Cable Type
DisplayPort
Connector on Second End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Device Supported
Notebook
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Supported Resolution
3840 x 2160
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.