Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DISPLAYPORT MALE TO

  • Mfr # DPMVGAF-ACC

  • Zoro # G810602989


product price: $28.79
/ea

Key Features

Supported Resolution
1920 x 1200
Color
White
Connector Plating
Gold
Connector on First End Details
1 x 20-pin DisplayPort 1.1a Digital Audio/Video - Male
Data Transfer Rate
2.7-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPMVGAF-ACC
Zoro #
G810602989
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
1.50 in

Details

Item
Video Cable
Supported Resolution
1920 x 1200
Color
White
Connector Plating
Gold
Connector on First End Details
1 x 20-pin DisplayPort 1.1a Digital Audio/Video - Male
Data Transfer Rate
2.7-Gbit/s
Cable Type
DisplayPort/VGA
Device Supported
Notebook, Video Device, Monitor, Projector
Connector on Second End Details
1 x 15-pin HD-15 - Female
Connector Type on Second End
HD-15 - Female
Connector Type on First End
DisplayPort 1.1a Digital Audio/Video - Male

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.