Shop ACCORTEC
See all product information
Create Account
Drive Bay Adapter for 2.5" Internal
- Mfr # DXD9H-ACC
- Zoro # G310601451
product price:Â
$
45.55
/ea
Key Features
For Use With
Dell PowerEdge Gen 14 Servers: R640, R740, R740XD, R940
Number of Solid State Drive Supported
1
Number of Total Expansion Bays
1
Number of 2.5" Bays
1
Compatible Drive Bay Width
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DXD9H-ACC
- Zoro #
- G310601451
- UPC #
- 810001240738
- Country of Origin
- Taiwan, Province of China
- Item
- Drive Bay Adapter
- For Use With
- Dell PowerEdge Gen 14 Servers: R640, R740, R740XD, R940
- Number of Solid State Drive Supported
- 1
- Number of Total Expansion Bays
- 1
- Number of 2.5" Bays
- 1
- Number of Hard Drives Installed
- No
- Wireless LAN
- No
- Number of Hard Drives Supported
- 1
Dimensions
- Compatible Drive Bay Width
- 2.5 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.