Zoro Homepage

DS-SFP-GE-T COMP SFP TAA XCVR

  • Mfr # DS-SFP-GE-T-ACC

  • Zoro # G010660826


product price: $60.35
/ea

Key Features

Connector Type
RJ-45
Number of Ports
1
Interfaces/Ports Details
(1) RJ-45 1000Base-T
Media Type Supported
Twisted Pair
Twisted Pair Cable Standard
Category 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-SFP-GE-T-ACC
Zoro #
G010660826
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
SFP Module
Connector Type
RJ-45
Number of Ports
1
Interfaces/Ports Details
(1) RJ-45 1000Base-T
Media Type Supported
Twisted Pair
Twisted Pair Cable Standard
Category 5
Application
Data Networking
Compatibility
Cisco MDS 9000 Family Switching Modules:Cisco DS-X9302-14K9 Switching Module, Cisco DS-X9304-SMIP Switching Module, Cisco DS-X9308-SMIP Switching Module, Cisco DS-C9216i-K9 Switching Module

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.