DWDM-SFP-4692 COMP SFP XCVR
Mfr # DWDM-SFP-4692-ACC
Zoro # G110659515
product price: $2,288.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC/PC
Number of Ports
1
Features
Hot-swappable
Fiber Optic Mode
Single-mode
Ethernet Technology
Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWDM-SFP-4692-ACC
Zoro #
G110659515
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
SFP (mini-GBIC) Module
Connector Type
LC/PC
Number of Ports
1
Features
Hot-swappable
Fiber Optic Mode
Single-mode
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) LC/PC 1000Base-DWDM Network
Application
Data Networking
Network Technology
1000Base-DWDM
Media Type Supported
Optical Fiber
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.