E10GSFPSR COMP 10GBASE-SR TAA X
Mfr # E10GSFPSR-ACC
Zoro # G410596787
product price: $73.75
/eaKey Features
Compatible With
This XFP is Multi Source Agreement CompliantIntel Ethernet Converged Network Adapters: X520-DA2X520-SR1X520-SR2X520-LR1
Connector Type
LC
Number of Ports
1
Application
Data Networking
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E10GSFPSR-ACC
Zoro #
G410596787
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
SFP+ Module
Compatible With
This XFP is Multi Source Agreement CompliantIntel Ethernet Converged Network Adapters: X520-DA2X520-SR1X520-SR2X520-LR1
Connector Type
LC
Number of Ports
1
Application
Data Networking
Media Type Supported
Optical Fiber
Network Technology
10GBase-SR
Interfaces/Ports Details
(1) LC Duplex 10GBase-SR Network
Green Environmental Attribute
Environmentally Friendly
Features
Hot-swappable
Ethernet Technology
10 Gigabit Ethernet
Environmentally Friendly
Yes
Form Factor
Hot-swappable
Network Standard
10GBase-SR
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.