ETHERNET 10GB 2P ADAPTER
Mfr # 665249-B21-ACC
Zoro # G210604477
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Mounting
Plug-in Card
Network Technology
10GBase-X
Platform Supported
PC
Number of SFP+ Slots
2
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
665249-B21-ACC
Zoro #
G210604477
UPC #
810001241629
Country of Origin
China
Dimensions
Card Height
Low-profile
Width
10.6 in
Height
4.8 in
Details
Item
10Gigabit Ethernet Card
Mounting
Plug-in Card
Network Technology
10GBase-X
Platform Supported
PC
Number of SFP+ Slots
2
Green Environmental Attribute
Environmentally Friendly
Host Interface
PCI Express x8
Serial Port
No
Device Supported
PC
Expansion Slot Type
SFP+
Network (RJ-45)
No
Number of Expansion Slots
2
USB
No
Network Standard
10GBase-X
Form Factor
Plug-in Card
Environmentally Friendly
Yes
Total Number of Expansion Slots
2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.