EXTREME NETWORKS 10GB-BX40-D CO
Mfr # 10GB-BX40-D-ACC
Zoro # G610605401
product price: $859.99
/ea
Free Shipping & Returns
Key Features
Compatible With
MSA Compliant
Connector Type
LC
Number of Ports
1
Media Type Supported
Optical Fiber
Application
Data Networking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10GB-BX40-D-ACC
Zoro #
G610605401
UPC #
-
Country of Origin
China
Details
Item
SFP+ Module
Compatible With
MSA Compliant
Connector Type
LC
Number of Ports
1
Media Type Supported
Optical Fiber
Application
Data Networking
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC Simplex 10GBase-BX40-D Network
Fiber Mode Supported
Single-mode
Network Technology
10GBase-BX40-D
Network Standard
10GBase-BX40-D
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.