Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FCLF-8521-3 COMP SFP TAA XCVR

  • Mfr # FCLF-8521-3-ACC

  • Zoro # G910658107


product price: $73.95
/ea

Key Features

Connector Type
RJ-45
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
Twisted Pair Cable Standard
Category 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCLF-8521-3-ACC
Zoro #
G910658107
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
SFP (mini-GBIC) Transceiver
Connector Type
RJ-45
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
Twisted Pair Cable Standard
Category 5
Features
Hot-pluggable
Network Technology
10/100/1000Base-T
Green Environmental Attribute
Environmentally Friendly
Application
Data Networking
Interfaces/Ports Details
(1) RJ-45 10/100/1000Base-T LAN
Compatibility
MSA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.