FCLF8522P2BTL COMP SFP XCVR
Mfr # FCLF8522P2BTL-ACC
Zoro # G310658172
product price: $73.95
/eaKey Features
Connector Type
RJ-45
Number of Ports
1
Media Type Supported
Twisted Pair
Features
Hot-pluggable
Compatibility
Multi Source Agreement Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FCLF8522P2BTL-ACC
Zoro #
G310658172
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
SFP (mini-GBIC) Module
Connector Type
RJ-45
Number of Ports
1
Media Type Supported
Twisted Pair
Features
Hot-pluggable
Compatibility
Multi Source Agreement Compliant
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
Gigabit Ethernet
Application
Data Networking
Interfaces/Ports Details
(1) RJ-45 1000Base-T LAN
Network Technology
1000Base-T
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.