Zoro Homepage

FCOPPER-SFP-100 COMP SFP XCVR

  • Mfr # FCOPPER-SFP-100-ACC

  • Zoro # G010657185


product price: $73.95
/ea

Key Features

Connector Type
RJ-45
Number of Ports
1
Compatibility
EF26, EF32, EK26, EK32, EL212F, EL228, EL326, SLX-10MG-1, SLX-18MG-1, SLX-3EG, SLX-5EG-2SFP, SLX-8MG, MSA Compliant
Application
Data Networking
Interfaces/Ports Details
(1) RJ-45 100Base-TX Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCOPPER-SFP-100-ACC
Zoro #
G010657185
UPC #
-
Country of Origin
China

Details

Item
SFP Module
Connector Type
RJ-45
Number of Ports
1
Compatibility
EF26, EF32, EK26, EK32, EL212F, EL228, EL326, SLX-10MG-1, SLX-18MG-1, SLX-3EG, SLX-5EG-2SFP, SLX-8MG, MSA Compliant
Application
Data Networking
Interfaces/Ports Details
(1) RJ-45 100Base-TX Network
Network Technology
100Base-TX
Ethernet Technology
Fast Ethernet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.