FG-TRAN-SFP+SR COMP SFP+ XCVR
Mfr # FG-TRAN-SFP+SR-ACC
Zoro # G410659789
product price: $79.19
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Application
Data Networking
Network Technology
10GBase-SR
Fiber Optic Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG-TRAN-SFP+SR-ACC
Zoro #
G410659789
UPC #
-
Country of Origin
China
Dimensions
Wavelength
850 nm
Details
Item
XFP Module
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Application
Data Networking
Network Technology
10GBase-SR
Fiber Optic Mode
Multi-mode
Distance Supported
26 m
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) 10GBase-SR
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.