FOR HP 300GB 12G SAS 15K 2.5IN
Mfr # 759208-B21-ACC
Zoro # G610602158
product price: $426.99
/ea
Free Shipping & Returns
Key Features
Recording Capacity
300 GB
Speed
15000 RPM
Drive Interface
SAS
Green Environmental Attribute
Environmentally Friendly
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
759208-B21-ACC
Zoro #
G610602158
UPC #
810001241797
Country of Origin
China
Dimensions
Width
3 in
Depth
4.7 in
Height
0.6 in
Details
Item
Hard Drive
Recording Capacity
300 GB
Speed
15000 RPM
Drive Interface
SAS
Green Environmental Attribute
Environmentally Friendly
Drive Type
Internal
Wireless LAN
No
Interface
SAS
Environmentally Friendly
Yes
Storage Capacity
300 GB
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.