FOR HP 600GB 12G SAS 15K 2.5IN
Mfr # 748387-B21-ACC
Zoro # G810601999
product price:Â $492.99
/ea
Free Shipping & Returns
Key Features
For Use With
HP ProLiant Gen8 Servers, HP ProLiant Gen9 Servers
Interface
SAS
Recording Capacity
600 GB
Speed
15000 RPM
Hot Pluggable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
748387-B21-ACC
Zoro #
G810601999
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
5.5 in
Depth
8.8 in
Width
7.2 in
Details
Item
Hard Drive
For Use With
HP ProLiant Gen8 Servers, HP ProLiant Gen9 Servers
Interface
SAS
Recording Capacity
600 GB
Speed
15000 RPM
Hot Pluggable
Yes
Drive Type
Internal
Device Supported
Server
Drive Interface
SAS
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Drive Interface Standard
12Gb/s SAS
Storage Capacity
600 GB
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.