Zoro Homepage

FOR HP CERTIFIED 32GB 2RX4 PC4-2133P-R

  • Mfr # 728629-B21-ACC

  • Zoro # G310600706


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Memory Size
32 GB
Memory Technology
DDR4 SDRAM
Memory Speed
2133 MHz
Memory Standard
DDR4-2133/PC4-2133P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
728629-B21-ACC
Zoro #
G310600706
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
32 GB

Details

Memory Technology
DDR4 SDRAM
Memory Speed
2133 MHz
Item
RAM Module
Memory Standard
DDR4-2133/PC4-2133P

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.