Zoro Homepage

FOR HP No 517577-001

  • Mfr # 517577-001-ACC

  • Zoro # G110603099


product price: $37.99
/ea

Key Features

Compatible With
HP-Compaq - Mini 1000 Series
Memory Technology
DDR2 SDRAM
Memory Speed
533 MHz
Memory Size
2 GB
Number of Pins
200-pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
517577-001-ACC
Zoro #
G110603099
UPC #
-
Country of Origin
China

Dimensions

Memory Size
2 GB
Thickness
149.6 mil
Width
1.2 in
Depth
2.7 in

Details

Item
RAM Module
Compatible With
HP-Compaq - Mini 1000 Series
Memory Technology
DDR2 SDRAM
Memory Speed
533 MHz
Number of Pins
200-pin
Memory Standard
DDR2 SDRAM
Form Factor
SODIMM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.