Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FOR HP PROCURVE COMPATIBLE 10-GBE SFP+ SR - SFP+ TRANSCEIVER MODULE -

  • Mfr # J9150A-ACC

  • Zoro # G110593741


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC/UPC
Number of Ports
1
Fiber Mode Supported
Multi-mode
Application
Data Networking
Network Technology
1000Base-SR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J9150A-ACC
Zoro #
G110593741
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
SFP (mini-GBIC) Module
Connector Type
LC/UPC
Number of Ports
1
Fiber Mode Supported
Multi-mode
Application
Data Networking
Network Technology
1000Base-SR
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC/UPC 1000Base-SR Network
Ethernet Technology
Gigabit Ethernet
Network Standard
1000Base-SR

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.