Zoro Homepage

FOR HPE 10TB 12G SAS 7.2K LFF

  • Mfr # 857644-B21-ACC

  • Zoro # G510594720


product price: $774.99
/ea
Free Shipping & Returns

Key Features

Interface
SAS
Recording Capacity
10 TB
Speed
7200 RPM
Drive Interface
SAS
Drive Type
Internal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857644-B21-ACC
Zoro #
G510594720
UPC #
810001241186
Country of Origin
China

Details

Item
Hard Drive
Interface
SAS
Recording Capacity
10 TB
Speed
7200 RPM
Drive Interface
SAS
Drive Type
Internal
Device Supported
Server
Storage Capacity
10 TB
Drive Interface Standard
12Gb/s SAS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.