FOR HPE 10TB 6G SATA 7.2K LFF 512E SC HDD
Mfr # 857648-B21-ACC
Zoro # G910593514
product price: $771.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA
Recording Capacity
10 TB
Speed
7200 RPM
Drive Type
Internal
Hot Pluggable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
857648-B21-ACC
Zoro #
G910593514
UPC #
-
Country of Origin
China
Dimensions
Depth
6.7 in
Height
1.1 in
Width
4.2 in
Details
Item
Hard Drive
Interface
SATA
Recording Capacity
10 TB
Speed
7200 RPM
Drive Type
Internal
Hot Pluggable
Yes
Device Supported
Server
Drive Interface
SATA
Storage Capacity
10 TB
Drive Interface Standard
SATA/600
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.