Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FOR HPE 16GB 2RX8 PC4-2400T-E

  • Mfr # 862976-B21-ACC

  • Zoro # G410602051


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Compatibility
HPE 10 Series ProLiant Gen9 Entry Servers
Number of Pins
288
Device Supported
Server
Memory Technology
DDR4 SDRAM
Number of Modules
(1) 16GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862976-B21-ACC
Zoro #
G410602051
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
16 GB

Details

Compatibility
HPE 10 Series ProLiant Gen9 Entry Servers
Number of Pins
288
Device Supported
Server
Memory Technology
DDR4 SDRAM
Number of Modules
(1) 16GB
Item
RAM Module
Signal Processing
Unbuffered
CAS Latency
CL17
Memory Speed
2400 MHz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.