FOR HPE 240GB SATA 6G RI SFF SC DS SSD
Mfr # 868814-B21-ACC
Zoro # G210595515
product price: $762.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA
Recording Capacity
240 GB
Drive Type
Internal
Drive Interface
SATA
Device Supported
Server
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
868814-B21-ACC
Zoro #
G210595515
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
7.3 in
Depth
8.8 in
Height
5.5 in
Details
Item
Solid State Drive
Interface
SATA
Recording Capacity
240 GB
Drive Type
Internal
Drive Interface
SATA
Device Supported
Server
Storage Capacity
240 GB
Drive Interface Standard
SATA/600
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.