FOR HPE 2TB 6G SATA 7.2K LFF MDL SC HDD
Mfr # 861676-B21-ACC
Zoro # G210593405
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA
Recording Capacity
2 TB
Speed
7200 RPM
Drive Interface
SATA
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
861676-B21-ACC
Zoro #
G210593405
UPC #
-
Country of Origin
China
Dimensions
Depth
10 in
Height
8.6 in
Width
5.8 in
Details
Item
Hard Drive
Interface
SATA
Recording Capacity
2 TB
Speed
7200 RPM
Drive Interface
SATA
Drive Type
Internal
Drive Interface Standard
SATA/600
Storage Capacity
2 TB
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.