Zoro Homepage

FOR HPE 32GB 2RX4 PC4-2666V-R SMART KIT

  • Mfr # 815100-B21-ACC

  • Zoro # G710600481


product price: $742.99
/ea
Free Shipping & Returns

Key Features

Memory Size
32 GB
Number of Pins
288
Memory Speed
2666 MHz
Memory Technology
DDR4 SDRAM
Memory Voltage
1.20 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815100-B21-ACC
Zoro #
G710600481
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
32 GB

Details

Number of Pins
288
Memory Speed
2666 MHz
Memory Technology
DDR4 SDRAM
Memory Voltage
1.20 V
Error Checking
ECC
Memory Standard
DDR4-2666/PC4-21300
Green Environmental Attribute
Environmentally Friendly
Item
RAM Module
Compatibility
HP-Compaq: ProLiant DL360 Gen10 (G10) HP-Compaq: ProLiant DL380 Gen10 (G10)
CAS Latency
CL19
Signal Processing
Registered

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.