Zoro Homepage

FOR HPE 6TB 12G SAS 7.2K LFF M

  • Mfr # 846514-B21-ACC

  • Zoro # G310594630


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Interface
SAS
Recording Capacity
6 TB
Speed
7200 RPM
Drive Interface
SAS
Drive Type
Internal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
846514-B21-ACC
Zoro #
G310594630
UPC #
-
Country of Origin
Korea, Republic of

Details

Item
Hard Drive
Interface
SAS
Recording Capacity
6 TB
Speed
7200 RPM
Drive Interface
SAS
Drive Type
Internal
Hot Pluggable
Yes
Storage Capacity
6 TB
Drive Interface Standard
12Gb/s SAS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.