Zoro Homepage

FOR HPE 6TB SATA 7.2K LFF SC 5

  • Mfr # 861750-B21-ACC

  • Zoro # G110594496


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
6 TB
Speed
7200 RPM
Drive Type
Internal
Drive Interface
SATA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861750-B21-ACC
Zoro #
G110594496
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
6 TB
Speed
7200 RPM
Drive Type
Internal
Drive Interface
SATA
Device Supported
Server
Drive Interface Standard
SATA/600
Storage Capacity
6 TB

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.