FTLF1217P2XTL COMP 100BASE-LX X
Mfr # FTLF1217P2XTL-ACC
Zoro # G110595868
product price: $62.95
/eaKey Features
Connector Type
LC
Number of Ports
1
Max. Distance Supported
10 km
Application
Optical Network
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTLF1217P2XTL-ACC
Zoro #
G110595868
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
2.8 in
Height
1.2 in
Details
Item
SFP Module
Connector Type
LC
Number of Ports
1
Max. Distance Supported
10 km
Application
Optical Network
Media Type Supported
Optical Fiber
Fiber Mode Supported
Single-mode
Features
Hot-swappable
Network Technology
100Base-LX
Ethernet Technology
Fast Ethernet
Interfaces/Ports Details
(1) LC 100Base-LX Network
Max. Data Transfer Rate
100 Mbit/s
Maximum Data Transfer Rate
100-Mbit/s
Form Factor
Hot-swappable
Maximum Distance Supported
10 km
Network Standard
100Base-LX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.