FTLF1428P2BNV COMP 10GBASE-LR X
Mfr # FTLF1428P2BNV-ACC
Zoro # G410595933
product price: $282.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Number of Ports
1
Network Technology
Fiber Channel
Features
Hot-pluggable, Metal enclosure, for lower EMI, Built-in digital diagnostic functions, Commercial operating temperature range
Fiber Mode Supported
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTLF1428P2BNV-ACC
Zoro #
G410595933
UPC #
810001240929
Country of Origin
Taiwan, Province of China
Dimensions
Wavelength
1310 nm
Details
Item
XFP Transceiver
Connector Type
LC
Number of Ports
1
Network Technology
Fiber Channel
Features
Hot-pluggable, Metal enclosure, for lower EMI, Built-in digital diagnostic functions, Commercial operating temperature range
Fiber Mode Supported
Single-mode
Interfaces/Ports Details
(1) LC Duplex Fiber Channel
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Distance Supported
10 km
Application
Data Networking
Network Standard
Fiber Channel
Environmentally Friendly
Yes
Form Factor
Hot-pluggable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.