Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FTLF8519P3BNL COMP SFP XCVR

  • Mfr # FTLF8519P3BNL-ACC

  • Zoro # G910661152


product price: $30.15
/ea

Key Features

Connector Type
LC
Number of Ports
1
Network Technology
1000Base-SX
Interfaces/Ports Details
(1) LC Duplex 1000Base-SX Network
Application
Optical Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTLF8519P3BNL-ACC
Zoro #
G910661152
UPC #
810001240479
Country of Origin
Taiwan, Province of China

Details

Item
SFP (mini-GBIC) Transceiver
Connector Type
LC
Number of Ports
1
Network Technology
1000Base-SX
Interfaces/Ports Details
(1) LC Duplex 1000Base-SX Network
Application
Optical Network
Fiber Optic Mode
Multi-mode
Features
Hot-pluggable
Ethernet Technology
Gigabit Ethernet
Compatibility
MSA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.