FTLF8528P3BCV COMP SFP+ XCVR
Mfr # FTLF8528P3BCV-ACC
Zoro # G110658235
product price: $45.89
/eaKey Features
Connector Type
LC
Number of Ports
1
Compatibility
MSA Compliant
Network Technology
Fiber Channel
Fiber Optic Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTLF8528P3BCV-ACC
Zoro #
G110658235
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
SFP+ Transceiver
Connector Type
LC
Number of Ports
1
Compatibility
MSA Compliant
Network Technology
Fiber Channel
Fiber Optic Mode
Multi-mode
Application
Optical Network
Features
Hot-pluggable
Interfaces/Ports Details
(1) LC Duplex Fiber Channel Network
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.