FTLF8529P3BCV COMP SFP+ XCVR
Mfr # FTLF8529P3BCV-ACC
Zoro # G810658085
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Number of Ports
1
Application
Data Networking
Network Technology
Fiber Channel
Features
Hot-pluggable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTLF8529P3BCV-ACC
Zoro #
G810658085
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
SFP+ Transceiver
Connector Type
LC
Number of Ports
1
Application
Data Networking
Network Technology
Fiber Channel
Features
Hot-pluggable
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) LC Duplex Fiber Channel Network
Compatibility
MSA Compliant
Fiber Optic Mode
Multi-mode
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.