FTLX1471D3BCL COMP 10GBASE-LR X
Mfr # FTLX1471D3BCL-ACC
Zoro # G510596618
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Compatible With
This XFP is Multi Source Agreement (MSA) Compliant
Connector Type
LC
Number of Ports
1
Application
Data Networking
Fiber Mode Supported
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTLX1471D3BCL-ACC
Zoro #
G510596618
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Optical Wavelength
1310 nm
Details
Item
XFP Transceiver
Compatible With
This XFP is Multi Source Agreement (MSA) Compliant
Connector Type
LC
Number of Ports
1
Application
Data Networking
Fiber Mode Supported
Single-mode
Features
Hot-pluggable
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC Duplex 10GBase-X
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-X
Green Environmental Attribute
Environmentally Friendly
Form Factor
Hot-pluggable
Network Standard
10GBase-X
Environmentally Friendly
Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.