FTLX8571D3BCL COMP 10GBASE-SR X
Mfr # FTLX8571D3BCL-ACC
Zoro # G510596595
product price: $79.15
/ea
Free Shipping & Returns
Key Features
Compatible With
Complaince with Multi-Source Agreement
Connector Type
LC
Number of Ports
1
Fiber Mode Supported
Multi-mode
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTLX8571D3BCL-ACC
Zoro #
G510596595
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Wavelength
850 nm
Details
Item
10GBase-SR SFP+ Tranceiver
Compatible With
Complaince with Multi-Source Agreement
Connector Type
LC
Number of Ports
1
Fiber Mode Supported
Multi-mode
Green Environmental Attribute
Environmentally Friendly
Features
Hot-pluggable
Application
Data Networking
Interfaces/Ports Details
(1) LC 10GBase-SR
Network Technology
10GBase-SR
Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Environmentally Friendly
Yes
Network Standard
10GBase-SR
Form Factor
Hot-pluggable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.