Zoro Homepage

GLC-FE-100LX COMP SFP TAA XCVR

  • Mfr # GLC-FE-100LX-ACC

  • Zoro # G310598645


product price: $65.65
/ea

Key Features

Connector Type
LC
Number of Ports
1
Features
Hot-swappable
Compatibility
Catalyst 6500 Series, Catalyst 4500 Series, Cisco ME 3400, Catalyst 2960 Series, Cisco ME 2400
Application
Data Networking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-FE-100LX-ACC
Zoro #
G310598645
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
SFP Module
Connector Type
LC
Number of Ports
1
Features
Hot-swappable
Compatibility
Catalyst 6500 Series, Catalyst 4500 Series, Cisco ME 3400, Catalyst 2960 Series, Cisco ME 2400
Application
Data Networking
Interfaces/Ports Details
(1) LC Duplex 100Base-LX10
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.