GLC-FE-100LX-RGD COMP SFP XCVR
Mfr # GLC-FE-100LX-RGD-ACC
Zoro # G510660005
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Number of Ports
1
Compatibility
Cisco IE 3000 Series Switches
Features
Hot-swappable
Ethernet Technology
Fast Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLC-FE-100LX-RGD-ACC
Zoro #
G510660005
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
SFP Module
Connector Type
LC
Number of Ports
1
Compatibility
Cisco IE 3000 Series Switches
Features
Hot-swappable
Ethernet Technology
Fast Ethernet
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC Duplex 100Base-LX10 Network
Fiber Optic Mode
Single-mode
Application
Data Networking
Network Technology
100Base-LX10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.