GLC-GE-100FX COMP SFP TAA XCVR
Mfr # GLC-GE-100FX-ACC
Zoro # G310598720
product price: $97.15
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Number of Ports
1
Fiber Optic Mode
Multi-mode
Media Type Supported
Optical Fiber
Application
Optical Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLC-GE-100FX-ACC
Zoro #
G310598720
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Wavelength
1300 nm
Details
Item
SFP Transceiver
Connector Type
LC
Number of Ports
1
Fiber Optic Mode
Multi-mode
Media Type Supported
Optical Fiber
Application
Optical Network
Network Technology
100Base-FX
Ethernet Technology
Fast Ethernet
Distance Supported
2 km
Features
Hot-swappable
Interfaces/Ports Details
(1) LC Duplex 100Base-FX Network
Compatibility
Cisco Catalyst 3750 series switches, Cisco Catalyst 3560 series switches, Cisco Catalyst 2970 series switches
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.