GLC-SX-MM-RGD COMP SFP XCVR
Mfr # GLC-SX-MM-RGD-ACC
Zoro # G310598515
product price: $60.25
/eaKey Features
Connector Type
LC/PC
Number of Ports
1
Interfaces/Ports Details
(1) LC/PC Duplex 1000Base-SX Network
Fiber Optic Mode
Multi-mode
Features
Hot-swappable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLC-SX-MM-RGD-ACC
Zoro #
G310598515
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
SFP (mini-GBIC) Transceiver Module
Connector Type
LC/PC
Number of Ports
1
Interfaces/Ports Details
(1) LC/PC Duplex 1000Base-SX Network
Fiber Optic Mode
Multi-mode
Features
Hot-swappable
Network Technology
1000Base-SX
Ethernet Technology
Gigabit Ethernet
Application
Optical Network
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant, Cisco Catalyst 4500 Series Switches
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.