Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDMI MALE TO VGA FEMALE

  • Mfr # HDMIMVGAFA-ACC

  • Zoro # G010605452


product price: $24.15
/ea

Key Features

Connector on Second End Details
1 x 15-pin HD-15 - Female
Cable Length
3.28 ft
Connector on First End Details
1 x HDMI Digital Audio/Video - Male
Color
Black
Supported Resolution
1600 x 1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDMIMVGAFA-ACC
Zoro #
G010605452
UPC #
810001241063
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
3.28 ft

Details

Item
Video Cable
Connector on Second End Details
1 x 15-pin HD-15 - Female
Connector on First End Details
1 x HDMI Digital Audio/Video - Male
Color
Black
Supported Resolution
1600 x 1200
Cable Type
HDMI/VGA
Data Transfer Rate
6.8-Gbit/s
Device Supported
Projector, Video Device
Connector Type on First End
HDMI Digital Audio/Video - Male
Connector Type on Second End
HD-15 - Female

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.