Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDMI TO DVI-D DIGITAL

  • Mfr # HDMIMDVIDM03-ACC

  • Zoro # G610605203


product price: $7.59
/ea

Key Features

Connector Plating
Gold
Connector on First End Details
1 x HDMI 1.4 Digital Audio/Video - Male
Connector on Second End Details
1 x DVI-D Digital Video - Male
Cable Type
DVI-D/HDMI
Cable Length
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDMIMDVIDM03-ACC
Zoro #
G610605203
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Cable Length
3 ft

Details

Item
A/V Cable
Connector Plating
Gold
Connector on First End Details
1 x HDMI 1.4 Digital Audio/Video - Male
Connector on Second End Details
1 x DVI-D Digital Video - Male
Cable Type
DVI-D/HDMI
Supported Resolution
1080
Green Environmental Attribute
Environmentally Friendly
Device Supported
Desktop Computer, Home Theater System, Audio/Video Device, Notebook
Connector Type on Second End
DVI-D Digital Video - Male
Connector Type on First End
HDMI 1.4 Digital Audio/Video - Male
Environmentally Friendly
Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.