HIGH SPEED HDMI CABLE
Mfr # HDMIMM06-ACC
Zoro # G110599743
product price: $16.79
/eaKey Features
Wire Size
30 AWG
Green Environmental Attribute
Environmentally Friendly
Cable Length
6 ft
Cable Type
DVI-D/HDMI
Connector Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDMIMM06-ACC
Zoro #
G110599743
UPC #
810001241452
Country of Origin
China
Dimensions
Wire Size
30 AWG
Cable Length
6 ft
Details
Green Environmental Attribute
Environmentally Friendly
Item
A/V Cable
Cable Type
DVI-D/HDMI
Connector Plating
Gold
Device Supported
Audio/Video Device
Connector on First End Details
(1) DVI-D Digital Video - Male
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.