Zoro Homepage

HIGH SPEED HDMI CABLE

  • Mfr # HDMIMM30-ACC

  • Zoro # G010599430


product price: $69.39
/ea

Key Features

Green Environmental Attribute
Environmentally Friendly
Wire Size
30 AWG
Cable Type
HDMI
Cable Length
30 ft
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDMIMM30-ACC
Zoro #
G010599430
UPC #
-
Country of Origin
China

Dimensions

Wire Size
30 AWG
Cable Length
30 ft

Details

Item
A/V Cable
Green Environmental Attribute
Environmentally Friendly
Cable Type
HDMI
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Connector Plating
Gold
Device Supported
HDTV
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.