Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HIGH SPEED HDMI TYPE-A

  • Mfr # HDMIAMCT15-ACC

  • Zoro # G410605519


product price: $36.69
/ea

Key Features

Wire Size
36 AWG
Connector on First End Details
1 x HDMI Type A Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Connector Plating
Gold
Device Supported
Home Theater System, Smartphone, Tablet PC, Audio/Video Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDMIAMCT15-ACC
Zoro #
G410605519
UPC #
-
Country of Origin
China

Dimensions

Wire Size
36 AWG
Cable Length
15 ft

Details

Item
A/V Cable
Connector on First End Details
1 x HDMI Type A Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Connector Plating
Gold
Device Supported
Home Theater System, Smartphone, Tablet PC, Audio/Video Device
Connector on Second End Details
1 x Mini HDMI Type C Digital Audio/Video - Male
Cable Type
HDMI/Mini-HDMI
American Wire Gauge
36 AWG
Connector Type on Second End
Mini HDMI Type C Digital Audio/Video - Male
Environmentally Friendly
Yes
Connector Type on First End
HDMI Type A Digital Audio/Video - Male

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.