Shop ACCORTEC
See all product information
Create Account
HP 1.2TB 12G SAS 10K 2.5IN SC ENT HDD FOR HP 1.2TB B10942:B1117112G
- Mfr # 781518-B21-ACC
- Zoro # G310594586
product price:Â
$
510.99
/ea
Free Shipping & Returns
Key Features
Height
0.6 in
Width
3.1 in
Depth
5.4 in
Interface
SAS
Recording Capacity
1.20 TB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 781518-B21-ACC
- Zoro #
- G310594586
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Hard Drive
- Interface
- SAS
- Recording Capacity
- 1.20 TB
- Speed
- 10000 RPM
- Drive Interface
- SAS
- Drive Type
- Internal
- Storage Capacity
- 1.20 TB
- Drive Interface Standard
- 12Gb/s SAS
Dimensions
- Height
- 0.6 in
- Width
- 3.1 in
- Depth
- 5.4 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.