Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HP 3CSFP92 COMP SFP TAA XCVR

  • Mfr # 3CSFP92-ACC

  • Zoro # G310656895


product price: $61.15
/ea

Key Features

Connector Type
LC
Number of Ports
1
Interfaces/Ports Details
(1) LC 1000Base-LX LAN
Network Technology
1000Base-LX
Fiber Optic Mode
Single-mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CSFP92-ACC
Zoro #
G310656895
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
SFP (mini-GBIC) Module
Connector Type
LC
Number of Ports
1
Interfaces/Ports Details
(1) LC 1000Base-LX LAN
Network Technology
1000Base-LX
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Compatibility
3Com Switch 4070 Product # 3C17707-US, 3ComSwitch 7700 20-port 10/100/1000BASE-T Module Product # 3C16863, 3ComSuperStack3 Switch 3870, 48-Port Product # 3CR17451-91, 3ComSuperStack3 Switch 3870, 24-Port Product # 3CR17450-91, 3ComSuperStack3 Switch 3848 Product # 3CR17402-91, 3ComSuperStack3 Switch 3824 Product # 3C17400, 3ComSuperStack3 Switch 3812 Product # 3C17401, 3ComBaseline Switch 2226 Product # 3C16475A, 3ComBaseline Switch 2250 Product # 3C16476A, 3ComSuperStack3 Switch 3226 Product # 3CR17500-91, 3ComSuperStack3 Switch 3250 Product # 3CR17501-91  
Application
Data Networking
Ethernet Technology
Gigabit Ethernet
Max. Distance Supported
10 km

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.