HP 900GB 12G SAS 10K 2.5IN SC ENT HDD
Mfr # 785069-B21-ACC
Zoro # G710599877
product price:Â $396.99
/ea
Free Shipping & Returns
Key Features
Interface
SAS
Recording Capacity
900 GB
Speed
10000 RPM
Drive Type
Internal
Drive Interface
SAS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
785069-B21-ACC
Zoro #
G710599877
UPC #
-
Country of Origin
China
Dimensions
Width
3 in
Height
0.6 in
Depth
4.7 in
Details
Item
Hard Drive
Interface
SAS
Recording Capacity
900 GB
Speed
10000 RPM
Drive Type
Internal
Drive Interface
SAS
Drive Interface Standard
12Gb/s SAS
Storage Capacity
900 GB
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.