Zoro Homepage

HP COMPATIBLE 1.6TB 6G SATA REA

  • Mfr # 804608-B21-ACC

  • Zoro # G310595200


product price: $926.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
1.60 TB
Drive Interface
SATA
Drive Type
Internal
Device Supported
Server
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804608-B21-ACC
Zoro #
G310595200
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.3 in
Height
5.5 in
Depth
8.8 in

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
1.60 TB
Drive Interface
SATA
Drive Type
Internal
Device Supported
Server
Drive Interface Standard
SATA/600
Storage Capacity
1.60 TB

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.