Zoro Homepage

HP COMPATIBLE 2TB ENT SAS SSD

  • Mfr # 765044-B21-ACC

  • Zoro # G710595329


product price: $3,066.99
/ea
Free Shipping & Returns

Key Features

For Use With
HP ProLiant Server Gen9
Recording Capacity
2 TB
Device Supported
Server
Drive Type
Internal
Drive Interface
U.2 (SFF-8639) NVMe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
765044-B21-ACC
Zoro #
G710595329
UPC #
-
Country of Origin
China

Dimensions

Depth
8.8 in
Height
5.5 in
Width
7.3 in

Details

Item
Solid State Drive
For Use With
HP ProLiant Server Gen9
Recording Capacity
2 TB
Device Supported
Server
Drive Type
Internal
Drive Interface
U.2 (SFF-8639) NVMe
Interface
U.2 (SFF-8639) NVMe
Storage Capacity
2 TB

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.