HP COMPATIBLE 8 GB 1 X 8 GB - DDR4 SDRAM - 2133 MHZ DDR4-2133/PC4-170

  • Mfr # J9P82AT-ACC

  • Zoro # G110600623


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR4 SDRAM
Memory Speed
2133 MHz
Green Environmental Attribute
Environmentally Friendly
Memory Size
8 GB
Number of Modules
(1) 8GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J9P82AT-ACC
Zoro #
G110600623
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
8 GB

Details

Item
RAM Module
Memory Technology
DDR4 SDRAM
Memory Speed
2133 MHz
Green Environmental Attribute
Environmentally Friendly
Number of Modules
(1) 8GB
Memory Standard
DDR4-2133/PC4-17000

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.