HP COMPATIBLE 8GB DDR4-2133MHZ UNBUFFERED DUAL RANK X8 1.2V 260-PIN CL

  • Mfr # T7B77AA-ACC

  • Zoro # G610600543


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Number of Pins
260
Memory Voltage
1.20 V
Signal Processing
Unbuffered
Memory Size
8 GB
CAS Latency
CL15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T7B77AA-ACC
Zoro #
G610600543
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
8 GB

Details

Number of Pins
260
Memory Voltage
1.20 V
Signal Processing
Unbuffered
CAS Latency
CL15
Memory Speed
2133 MHz
Item
RAM Module
Memory Technology
DDR4 SDRAM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.